Beli Milwaukee Vacuum di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MILWAUKEE Battery Pack (Baterai Perkakas Listrik)
    Mulai

    Rp749.900

    MILWAUKEE Battery Pack (Baterai Perkakas Listrik)
    Deskripsi:
    Delivers more runtime, more power and more life than standard lithium-ion batteries. The M12 REDLITHIUM-ION Battery features superior pack construction, electronics and performance to deliver more work per charge and more work over the life of the pack. With MILWAUKEE durability built into each pack, this battery runs cooler. Managed by MILWAUKEE’s exclusive REDLINK Intelligence, the battery features overload protection to prevent you from damaging your cordless power tools in heavy-duty situations, while the discharge protection prevents cell damage. The temperature management system and individual cell monitoring help maximize battery life. Upgrade to the M12 REDLITHIUM-ION 6.0Ah Battery to instantly increase the runtime and durability of your MILWAUKEE M12 cordless tools.
  2. MILWAUKEE Cartridge Filter (Filter udara)
    Mulai

    Rp599.900

    MILWAUKEE Cartridge Filter (Filter udara)
    Deskripsi:
    Shop vacuum filters fit compatible shop vacuums to stop dust and allergens from recirculating during vacuuming. They filter fine particles from the vacuumed air as it exits the vacuum's exhaust port.
    atribut:
    • Filter Product Grouping: Cartridge Filter
  3. MILWAUKEE Cassette Filter
    Mulai

    Rp729.900

    MILWAUKEE Cassette Filter
    Deskripsi:
    Shop vacuum filters fit compatible shop vacuums to stop dust and allergens from recirculating during vacuuming. They filter fine particles from the vacuumed air as it exits the vacuum's exhaust port.
    atribut:
    • Filter Reusability: Reusable
    • Filtration Type: Standard
    • Fits Vacuum Brand: Milwaukee
  4. MILWAUKEE Fuel Backpack Vacuum Cleaner
    Mulai

    Rp9.999.900

    MILWAUKEE Fuel Backpack Vacuum Cleaner
    atribut:
    • Air Volume (L/minute): 1557
    • Capacity Liquids (L): 3.8
    • Hose Length (cm): 270
    • Battery Platform: M18™ REDLITHIUM™-ION
    • Voltage (V): 18
    • LED Light: No
    • Fuel Gauge: Yes
    • Maximum Vacuum (mbar): 189
  5. MILWAUKEE Compact Vacuum Cleaner
    Mulai

    Rp6.799.900

    MILWAUKEE Compact Vacuum Cleaner
    atribut:
    • Air Volume (L/minute): 1019
    • Capacity Liquids (L): 1.35
    • Hose Length (cm): 120
    • Battery Platform: M18™ REDLITHIUM™-ION
    • Voltage (V): 18
    • LED Light: No
    • Fuel Gauge: Yes
    • Maximum Vacuum (mbar): 94
  6. MILWAUKEE Wet & Dry Vacuum Cleaner Bare Unit (Kotak Perkakas)
    Mulai

    Rp4.099.900

    MILWAUKEE Wet & Dry Vacuum Cleaner Bare Unit (Kotak Perkakas)
    Deskripsi:
    The M18 Wet/Dry Vacuum provides users with a Powerful and Portable Wet/Dry Clean-up tool. A high performance motor creates powerful suction for both wet and dry applications. Its stackable design and organized on-board storage keeps all of the attachments inside the unit for convenient transport and storage. The M18 Wet/Dry Vacuum comes with a flexible hose, crevice tool, utility nozzle, and a certified HEPA filter. With 30+ minutes of run time on a M18 REDLITHIUM-ION HIGH DEMAND 9.0 Battery Pack, its ideal for extended spot and area clean up.
    atribut:
    • Battery Platform: M18 Redlithium-ion
    • Voltage (V): 18
  7. MILWAUKEE Angle Grinder (Mesin Gerinda Tangan)
    Mulai

    Rp1.699.900

    MILWAUKEE Angle Grinder (Mesin Gerinda Tangan)
    Deskripsi:
    The standard head on these angle grinders is sized for material removal and cutting on surfaces without tight angles and corners. Their barrel grip positions the user's hand close just behind the grinder head to maintain control for detailed work and during one-handed use.
  8. MILWAUKEE Locking Pliers (Tang Buaya)
    Mulai

    Rp479.900

    MILWAUKEE Locking Pliers (Tang Buaya)
    Deskripsi:
    Milwaukee Torque Lock Locking Tools provide faster tool setup and more locking force for the professional tradesmen. The patent pending thumb screw provides the user with a more convenient geometry for hand force, while providing clearance to generate more torque with the unique screwdriver through-hole design. Featuring hardened jaws for more gripping power, and forged alloy steel for maximum durability, Milwaukee locking tools are made for the toughest jobsites. Milwaukee stands behind their product and offers a Limited Lifetime Warranty with all locking tools.
    atribut:
    • Plier Type: Locking Pliers
    • Adjustment Mechanism: Torque Lock(TM)
    • Plier Material: Steel
    • Finish: Chrome Plated
    • Handle Opening Type: Lever
    • Steel Type: Alloy Steel
    • Tether Ready: Yes
  9. MILWAUKEE Vacuum Drill Bit SDS Max (Mata Bor Beton)
    Mulai

    Rp2.099.900

    MILWAUKEE Vacuum Drill Bit SDS Max (Mata Bor Beton)
    Deskripsi:
    These bits have a hollow shaft and dust-extraction holes at their tip that allow dust to be removed with a dust extractor during drilling. This reduces both the amount of dust that is released into the surrounding air during drilling and the amount of dust that must be cleaned out of the hole prior to setting the anchors. The bits' SDS-Max shank prevents them from slipping in high-torque drilling applications when creating holes for setting concrete screw anchors. These bits install into compatible rotary drills or rotary hammer drills with SDS-Max chucks, and they can be changed in the chucks with one hand. SDS-Max chucks have spring-loaded balls that fit into the grooves on the bits' shanks to hold the bits in place in the chucks.
  10. MILWAUKEE Mini Cutter
    Mulai

    Rp579.900

    MILWAUKEE Mini Cutter
    Deskripsi:
    The Milwaukee 1" Mini Copper Tubing Cutter is designed to be the most durable mini cutter on the market. Featuring a Proprietary Adjustment Mechanism, Milwaukee Mini Tubing Cutters are engineered for 5X Longer Life. For added durability and extended performance, Chrome Rollers provide best in class rust protection. An Easy Grip Knob allows faster adjustment and easier use.
  11. MILWAUKEE Drill Chuck
    Mulai

    Rp799.900

    MILWAUKEE Drill Chuck
    atribut:
    • Material - Machining: High Speed Steel
  12. MILWAUKEE Dry Coring Attachment
    Mulai

    Rp2.599.900

    MILWAUKEE Dry Coring Attachment
    atribut:
    • Material: Plastic
    • Width (inch): 8 3/16
    • Length (inch): 15 1/4
    • Attachment Product Grouping: Dust Brushes
    • For Hose Diameter (inch): 6
    • Depth (inch): 15.25
    • Fits Vacuum Brand: Milwaukee
    • Fits Vacuum Models: 8960-20
    • For Vacuum Type: Shop Vacuum
  13. MILWAUKEE Cordless Impact Wrench FUEL (Mesin Pembuka Baut Baterai)
    Mulai

    Rp8.899.900

    MILWAUKEE Cordless Impact Wrench FUEL (Mesin Pembuka Baut Baterai)
    Deskripsi:
    Powered by FUEL technology, the M18 FUEL 1/2Inch Compact Impact Wrench delivers 300 Nm of torque in a compact design. The MILWAUKEE POWERSTATE Brushless Motor provides increased efficiency, lasts longer and delivers maximum power. REDLINK PLUS Electronic Intelligence allows the operator to choose between 4 fastening modes with MILWAUKEE’s proprietary DRIVE CONTROL feature. This M18 FUEL 1/2Inch Compact Impact Wrench utilises a Multi Fit Anvil design for maximum socket retention.
    atribut:
    • Anvil (inch): Square Multi Fit 1/2
    • Impact Rate (ipm): 0-2400/0-2600/0-3100/0-2600
    • Battery Platform: M18 REDLITHIUM-ION
    • Battery Voltage (V): 18
    • No Load Speed (rpm): 0-1.700 / 0-2.000 / 0-2.500 / 0-2.000
  14. MILWAUKEE Infrared Thermometer (Pengecek Suhu)
    Mulai

    Rp3.099.900

    MILWAUKEE Infrared Thermometer (Pengecek Suhu)
    Deskripsi:
    Fast-scanning Milwaukee Infrared Temp-Gun is designed for ease of use and reliable temperature readings at demanding jobsites. The infrared thermometer has a clear, premium-quality LCD for easy readability indoors and out. It features simplified controls including easy High/Low alarm setup. The reinforced frame, bumpered nose, and shielded LCD help assure durability.
    atribut:
    • Display - IR Camera: LCD
    • Item - Infrared Thermometer: Infrared Thermometer
    • Laser Sighting - Infrared: Single Dot
    • Memory - Instrument: Avg., Dif., Max., Min
  15. MILWAUKEE Brush and Crevice Tool (Sikat Celah)
    Mulai

    Rp599.900

    MILWAUKEE Brush and Crevice Tool (Sikat Celah)
    atribut:
    • Diameter (inch): 2.5
    • Width (inch): 2 1/2
    • Length (inch): 17 5/16
    • Attachment Product Grouping: Crevice Tools
    • For Hose Diameter (inch): 1 1/4, 1 7/8, 2 1/2
    • Depth (inch): 2.5
    • Fits Vacuum Brand: Milwaukee
    • Fits Vacuum Models: Universal
    • For Vacuum Type: Shop Vacuum
  16. MILWAUKEE Tool Box (Box Perkakas)
    Mulai

    Rp519.900

    MILWAUKEE Tool Box (Box Perkakas)
    Deskripsi:
    Milwaukee PACKOUT storage totes have a deep, undivided storage space for bulky items and an open top for full access to load and unload tools. These plastic totes are lightweight to ease transport, won't dent or rust, and have no sharp corners that could gouge or scratch surfaces.
    atribut:
    • UNSPSC: 31160000
  17. MILWAUKEE Cordless Grease Gun (Pompa Gemuk)
    Mulai

    Rp4.099.900

    MILWAUKEE Cordless Grease Gun (Pompa Gemuk)
    Deskripsi:
    M12 Grease Gun delivers a high operating pressure to help you handle heavy-duty applications and eliminate downtime. It’s capable of delivering more than 562 bar of max operating pressure for heavy machinery, cold weather applications and clogged grease fittings. The M12 REDLITHIUM-ION Battery lets you dispense up to seven grease cartridges per charge and is compatible with a variety of MILWAUKEE tools for greater workplace versatility. A lightweight, ergonomic handle offers greater comfort during prolonged use, and an onboard hose storage and shoulder strap loop offer convenience with less mess. The gun comes with a 914mm x 14.4mm flex hose with spring guard and grease coupler.
    atribut:
    • Battery Platform: M12 Redlithium-ion
    • Voltage (V): 12
  18. MILWAUKEE Hose Sleeve
    Mulai

    Rp519.900

    MILWAUKEE Hose Sleeve
    atribut:
    • Fits Vacuum Models: 5261-DE, 8960-20
Daftar Harga Milwaukee Vacuum Terbaru October 2026
MILWAUKEE Battery Pack (Baterai Perkakas Listrik)Rp749.900
MILWAUKEE Cartridge Filter (Filter udara)Rp599.900
MILWAUKEE Cassette FilterRp729.900
MILWAUKEE Fuel Backpack Vacuum CleanerRp9.999.900
MILWAUKEE Compact Vacuum CleanerRp6.799.900
MILWAUKEE Wet & Dry Vacuum Cleaner Bare Unit (Kotak Perkakas)Rp4.099.900
MILWAUKEE Angle Grinder (Mesin Gerinda Tangan)Rp1.699.900
MILWAUKEE Locking Pliers (Tang Buaya)Rp479.900
MILWAUKEE Vacuum Drill Bit SDS Max (Mata Bor Beton)Rp2.099.900
MILWAUKEE Mini CutterRp579.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)